Motion
7L107
1-7/16" Steel One-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #00242567
MFR #7L107
List Price$20.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/16" Steel One-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #00242567
MFR #7L107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.32/each for your price

Overview

Mfr description
7L107

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.4375 in
  • Outside Diameter
    2.2500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.34 lb
  • Package Qty
    1
  • UPC_NO
    662786002557
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text