Motion
CL-17-A
Ruland CL-17-A - Shaft Collar, One-Piece, Bore 1.0625", OD 1 7/8", W 0.500", 2024 Aluminum
MI ITEM #00242712
MFR #CL-17-A
List Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland CL-17-A - Shaft Collar, One-Piece, Bore 1.0625", OD 1 7/8", W 0.500", 2024 Aluminum
MI ITEM #00242712
MFR #CL-17-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.85/each for your price

Overview

Mfr description
CL-17-A ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.6250 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.8750 in
  • Bore Size
    1.0625 in
  • Width
    0.5000 in
  • Material
    Aluminum
  • Clearance Diameter Max
    2.1400 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    1/4-28x11/16
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4 - 28
  • Rated Temperature
    -40 to +225 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.100 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    CL-17-A
  • UPC_NO
    63452900022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text