Motion
7S003
3/16" Stainless Steel (303) One-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #00242807
MFR #7S003
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Stainless Steel (303) One-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #00242807
MFR #7S003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.17/each

Specifications

Dimensions

  • Bore Diameter
    0.1875 in
  • Outside Diameter
    0.6250 in
  • Screw Length
    0.3125 in
  • Screw Size
    4-40 x 5/16
  • Weight
    0.02 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786002984

Overview

Mfr description
7S003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text