Motion
1C-025-S
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Stainless Steel - ASTM A582, Plain, 0.2500 in ID, 0.6875 in OD, 0.3125 in Wide
MI ITEM #00242808
MFR #1C-025-S
Your Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Stainless Steel - ASTM A582, Plain, 0.2500 in ID, 0.6875 in OD, 0.3125 in Wide
MI ITEM #00242808
MFR #1C-025-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.39/each(List $15.03)

Overview

Mfr description
1C-025-S STAINLESS SPLIT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force~Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.2500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    0.6875 in
  • Width
    0.3125 in
  • Material
    Stainless Steel
  • Outer Diameter
    0.6875 in
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Relief Cut
    Yes
  • Finish
    Plain
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Size
    4-40 x 3/8 in
  • Weight
    0.017984 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    1C-025-S
  • Manufacturer Upc Number
    044861191521
  • UPC_NO
    044861191521
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text