Motion
7S010
5/8" Stainless Steel (303) One-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #00242835
MFR #7S010
Price$26.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Stainless Steel (303) One-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #00242835
MFR #7S010

Mfr description
7S010
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.52/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.3130 in
  • Screw Length
    0.5000 in
  • Screw Size
    10-32 x 1/2
  • Weight
    0.12 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786003059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)