Motion
CL-21-SS
Shaft Collar - One Piece - Split, Stainless Steel, 1.3125 in Bore, 2.1250 in OD, 0.5625 in Width
MI ITEM #00242870
MFR #CL-21-SS
Price$77.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, Stainless Steel, 1.3125 in Bore, 2.1250 in OD, 0.5625 in Width
MI ITEM #00242870
MFR #CL-21-SS

Mfr description
CL-21-SS ONE-PIECE CLAMP SHAFT COLLAR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.09/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Bore Size
    1.3125 in
  • Clearance Diameter Max
    2.3510 in
  • Outside Diameter
    2.1250 in
  • Screw Size
    1/4 - 28
  • Weight
    0.320 lb
  • Width
    0.5625 in

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Finish Coating
    Plain
  • Forged Clamp Screw
    1/4-28x3/4
  • Grade
    303
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Bright
  • Manufacturer Catalog Number
    CL-21-SS
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452900039
  • Width Tolerance
    +.003 / -.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)