Motion
1C-193-S
One-Piece Clamping Collar 1C-Series - One Piece - Split, Stainless Steel, 1.9375 in Bore, 3.0000 in OD, 0.6875 in Width
MI ITEM #00242900
MFR #1C-193-S
Price$84.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar 1C-Series - One Piece - Split, Stainless Steel, 1.9375 in Bore, 3.0000 in OD, 0.6875 in Width
MI ITEM #00242900
MFR #1C-193-S

Mfr description
1C-193-S STAINLESS SPLIT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force~Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.93/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outer Diameter
    3.0000 in
  • Outside Diameter
    3.0000 in
  • Screw Size
    5/16-24 x 1 in
  • Weight
    0.787291 lbs
  • Width
    0.6875 in

Details

  • Construction
    One Piece - Split
  • Finish
    Plain
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    1C-193-S
  • Manufacturer Upc Number
    044861196564
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Relief Cut
    No
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Stainless Steel - ASTM F837
  • UPC_NO
    044861196564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)