Motion
CL-37-SS
Ruland CL-37-SS - Shaft Collar, One-Piece, Bore 2.3125", OD 3 3/8", W 0.750", 303 Stainless Steel
MI ITEM #00242916
MFR #CL-37-SS
List Price$418.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland CL-37-SS - Shaft Collar, One-Piece, Bore 2.3125", OD 3 3/8", W 0.750", 303 Stainless Steel
MI ITEM #00242916
MFR #CL-37-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$418.29/each for your price

Overview

Mfr description
CL-37-SS ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.3125 in
  • Construction
    One Piece - Split
  • Outside Diameter
    3.3750 in
  • Bore Size
    2.3125 in
  • Width
    0.7500 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    3.5910 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    5/16-24x1
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    5/16 - 24
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.940 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    CL-37-SS
  • UPC_NO
    63452900090
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text