Motion
SP-11-F
Ruland SP-11-F - Shaft Collar, Two-Piece, Bore 0.6875", OD 1 3/8", W 0.437", 1215 Lead-Free Steel
MI ITEM #00242977
MFR #SP-11-F
Your Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SP-11-F - Shaft Collar, Two-Piece, Bore 0.6875", OD 1 3/8", W 0.437", 1215 Lead-Free Steel
MI ITEM #00242977
MFR #SP-11-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.84/each(List $19.09)

Overview

Mfr description
SP-11-F TWO-PIECE SPLIT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.3750 in
  • Bore Size
    0.6875 in
  • Width
    0.4370 in
  • Material
    Steel
  • Clearance Diameter Max
    1.5640 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Black Oxide
  • Finish
    Black Oxide
  • Forged Clamp Screw
    #10-32x1/2
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    #10-32
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.120 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    SP-11-F
  • UPC_NO
    63452902042

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text