Motion
8L014
7/8" Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #00242990
MFR #8L014
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #00242990
MFR #8L014

Mfr description
8L014
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.22/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.6250 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.18 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786006340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)