Motion
8L100
1" Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #00242998
MFR #8L100
Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #00242998
MFR #8L100

Mfr description
8L100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.90/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.7500 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.20 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786006364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)