Motion
SP-17-F
Ruland SP-17-F - Shaft Collar, Two-Piece, Bore 1.0625", OD 1 7/8", W 0.500", 1215 Lead-Free Steel
MI ITEM #00243001
MFR #SP-17-F
Your Price$15.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SP-17-F - Shaft Collar, Two-Piece, Bore 1.0625", OD 1 7/8", W 0.500", 1215 Lead-Free Steel
MI ITEM #00243001
MFR #SP-17-F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.31/each(List $25.73)

Overview

Mfr description
SP-17-F TWO-PIECE SPLIT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.6250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.8750 in
  • Bore Size
    1.0625 in
  • Width
    0.5000 in
  • Material
    Steel
  • Clearance Diameter Max
    2.1400 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Black Oxide
  • Finish
    Black Oxide
  • Forged Clamp Screw
    1/4-28x11/16
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4 - 28
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.250 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    SP-17-F
  • UPC_NO
    63452902060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text