Motion
2C-131
Two-Piece, Clamping Collar- 2C-Series - Two Piece - Split, Steel, 1.3125 in Bore, 2.2500 in OD, 0.5625 in Width
Mi Item #00243015
MFR #2C-131
Price$22.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- 2C-Series - Two Piece - Split, Steel, 1.3125 in Bore, 2.2500 in OD, 0.5625 in Width
Mi Item #00243015
MFR #2C-131

Mfr description
2C-131 STEEL 2-PC (SPLIT) COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.34/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Outside Diameter
    2.2500 in
  • Screw Size
    1/4-28 x 3/4 in
  • Weight
    0.423513 lbs
  • Width
    0.5625 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    2C-131
  • Manufacturer Upc Number
    044861209820
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • UPC_NO
    044861209820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)