Motion
2C-187
Two-Piece, Clamping Collar- 2C-Series - Two Piece - Split, Steel, 1.8750 in Bore, 2.8750 in OD, 0.6875 in Width
Mi Item #00243049
MFR #2C-187
Price$46.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- 2C-Series - Two Piece - Split, Steel, 1.8750 in Bore, 2.8750 in OD, 0.6875 in Width
Mi Item #00243049
MFR #2C-187

Mfr description
2C-187 STEEL 2-PC (SPLIT) COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.35/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Outside Diameter
    2.8750 in
  • Screw Size
    5/16-24 x 1 in
  • Weight
    0.738606 lbs
  • Width
    0.6875 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    2C-187
  • Manufacturer Upc Number
    044861202500
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • UPC_NO
    044861202500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)