Motion
SP-32-F
Ruland SP-32-F - Shaft Collar, Two-Piece, Bore 2.0000", OD 3", W 0.688", 1215 Lead-Free Steel
MI ITEM #00243059
MFR #SP-32-F
Price$43.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SP-32-F - Shaft Collar, Two-Piece, Bore 2.0000", OD 3", W 0.688", 1215 Lead-Free Steel
MI ITEM #00243059
MFR #SP-32-F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.30/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bore Size
    2 in
  • Clearance Diameter Max
    3.2730 in
  • Outside Diameter
    3 in
  • Screw Size
    5/16 - 24
  • Weight
    0.700 lb
  • Width
    0.6875 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Forged Clamp Screw
    5/16-24x7/8
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Black Oxide
  • Manufacturer Catalog Number
    SP-32-F
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452902111
  • Width Tolerance
    +.003 / -.010 in

Overview

Mfr description
SP-32-F TWO-PIECE SPLIT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text