Motion
8L200
2" Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #00243060
MFR #8L200
Price$51.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #00243060
MFR #8L200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.36/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.68 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786006524

Overview

Mfr description
8L200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text