Motion
2C-031-S
Two-Piece, Clamping Collar- 2C-Series - Two Piece - Split, Stainless Steel, 0.3125 in Bore, 0.6875 in OD, 0.3125 in Width
Mi Item #00243121
MFR #2C-031-S
Price$15.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- 2C-Series - Two Piece - Split, Stainless Steel, 0.3125 in Bore, 0.6875 in OD, 0.3125 in Width
Mi Item #00243121
MFR #2C-031-S

Mfr description
2C-031-S STAINLESS 2-PC SPLIT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.39/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outer Diameter
    0.6875 in
  • Outside Diameter
    0.6875 in
  • Screw Size
    4-40 x 3/8 in
  • Weight
    0.022729 lbs
  • Width
    0.3125 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    2C-031-S
  • Manufacturer Upc Number
    044861225103
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Stainless Steel - ASTM F837
  • UPC_NO
    044861225103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)