Motion
SP-8-SS
Shaft Collar - Two Piece - Split, Stainless Steel, 0.5000 in Bore, 1.1250 in OD, 0.4060 in Width
Mi Item #00243135
MFR #SP-8-SS
Price$22.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Stainless Steel, 0.5000 in Bore, 1.1250 in OD, 0.4060 in Width
Mi Item #00243135
MFR #SP-8-SS

Mfr description
SP-8-SS TWO-PIECE SPLIT COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.43/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Clearance Diameter Max
    1.2810 in
  • Outside Diameter
    1.1250 in
  • Screw Size
    #8-32
  • Weight
    0.080 lb
  • Width
    0.4060 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Finish Coating
    Plain
  • Forged Clamp Screw
    #8-32x1/2
  • Grade
    303
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Bright
  • Manufacturer Catalog Number
    SP-8-SS
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452902191
  • Width Tolerance
    +.003 / -.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)