Motion
SP-15-SS
Ruland SP-15-SS - Shaft Collar, Two-Piece, Bore 0.9375", OD 1 3/4", W 0.500", 303 Stainless Steel
MI ITEM #00243159
MFR #SP-15-SS
Your Price$59.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SP-15-SS - Shaft Collar, Two-Piece, Bore 0.9375", OD 1 3/4", W 0.500", 303 Stainless Steel
MI ITEM #00243159
MFR #SP-15-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.07/each(List $81.51)

Overview

Mfr description
SP-15-SS TWO-PIECE SPLIT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.9375 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.7500 in
  • Bore Size
    0.9375 in
  • Width
    0.5000 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    2.0320 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    1/4-28x11/16
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    1/4 - 28
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.220 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    SP-15-SS
  • UPC_NO
    63452902055
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text