Motion
SP-16-SS
Shaft Collar - Two Piece - Split, Stainless Steel, 1.0000 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #00243163
MFR #SP-16-SS
Price$39.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Stainless Steel, 1.0000 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #00243163
MFR #SP-16-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.55/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.0320 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    1/4 - 28
  • Weight
    0.210 lb
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Finish Coating
    Plain
  • Forged Clamp Screw
    1/4-28x11/16
  • Grade
    303
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Bright
  • Manufacturer Catalog Number
    SP-16-SS
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452902058
  • Width Tolerance
    +.003 / -.010 in

Overview

Mfr description
SP-16-SS TWO-PIECE SPLIT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text