Motion
8S104
1-1/4" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #00243178
MFR #8S104
Price$64.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #00243178
MFR #8S104

Mfr description
8S104
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.56/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.0630 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.26 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786007033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)