Motion
2C-162-S
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 1.6250 in ID, 2.6250 in OD, 0.6875 in Wide
Mi Item #00243194
MFR #2C-162-S
Price$125.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 1.6250 in ID, 2.6250 in OD, 0.6875 in Wide
Mi Item #00243194
MFR #2C-162-S

Mfr description
2C-162-S STAINLESS 2-PC SPLIT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.46/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outer Diameter
    2.6250 in
  • Outside Diameter
    2.6250 in
  • Screw Size
    5/16-24 x 1 in
  • Weight
    0.630967 lbs
  • Width
    0.6875 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    2C-162-S
  • Manufacturer Upc Number
    044861227046
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Stainless Steel - ASTM F837
  • UPC_NO
    044861227046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)