Motion
CSC10-32

BOSTON GEAR
CSC10-32

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 10-32 Bore Thread, 0.6875 in OD, 0.2500 in Width, Clamp, Steel
Mi Item #00243259
MFR #CSC10-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC10-32

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 10-32 Bore Thread, 0.6875 in OD, 0.2500 in Width, Clamp, Steel
Mi Item #00243259
MFR #CSC10-32

Mfr description
CSC10-32 SET COLLAR 49237
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.6875 in
  • Width
    0.2500 in

Details

  • Bore Thread
    10-32
  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)