Motion
TC-010-32
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 10-32 TPI in ID, 0.6875 in OD, 0.2500 in Wide
Mi Item #00243260
MFR #TC-010-32
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 10-32 TPI in ID, 0.6875 in OD, 0.2500 in Wide
Mi Item #00243260
MFR #TC-010-32

Mfr description
TC-010-32 THREADED SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Recessed screw head provides an outside surface free of major projection for safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.73/each

Specifications

Dimensions

  • Outside Diameter
    0.6875 in
  • Width
    0.2500 in

Details

  • Bore Thread
    10-32
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    TC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)