Motion
TC-025-20
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 0.2500-20 TPI in ID, 0.8125 in OD, 0.2500 in Wide
MI ITEM #00243263
MFR #TC-025-20
List Price$10.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 0.2500-20 TPI in ID, 0.8125 in OD, 0.2500 in Wide
MI ITEM #00243263
MFR #TC-025-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.97/each for your price

Overview

Mfr description
TC-025-20 THREADED SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Construction
    Threaded
  • Bore Thread
    0.2500-20
  • Finish Coating
    Black Oxide
  • Outside Diameter
    0.8125 in
  • Width
    0.2500 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text