Specifications
Dimensions
- Outside Diameter0.8125 in
- Width0.2500 in
Details
- Bore Thread0.2500-28
- ConstructionOne Piece - Split
- Finish CoatingZinc Plated
- Locking DeviceClamp
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)