Motion
CSC31-18

BOSTON GEAR
CSC31-18

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.3125-18 Bore Thread, 0.8125 in OD, 0.2500 in Width, Clamp, Steel
Mi Item #00243268
MFR #CSC31-18
Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC31-18

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.3125-18 Bore Thread, 0.8125 in OD, 0.2500 in Width, Clamp, Steel
Mi Item #00243268
MFR #CSC31-18

Mfr description
CSC31-18 SET COLLAR 49240
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.25/each

Specifications

Dimensions

  • Outside Diameter
    0.8125 in
  • Width
    0.2500 in

Details

  • Bore Thread
    0.3125-18
  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)