Motion
CSC31-24

BOSTON GEAR
CSC31-24

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.3125-24 Bore Thread, 0.8125 in OD, 0.2500 in Width, Clamp, Steel
MI ITEM #00243271
MFR #CSC31-24
List Price$39.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC31-24

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.3125-24 Bore Thread, 0.8125 in OD, 0.2500 in Width, Clamp, Steel
MI ITEM #00243271
MFR #CSC31-24

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$39.39/each for your price

Overview

Mfr description
CSC31-24 SET COLLAR 49241

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    0.3125-24
  • Finish Coating
    Zinc Plated
  • Outside Diameter
    0.8125 in
  • Width
    0.2500 in
  • Locking Device
    Clamp
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text