Motion
CSC37-16

BOSTON GEAR
CSC37-16

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.3750-16 Bore Thread, 1.0625 in OD, 0.3125 in Width, Clamp, Steel
Mi Item #00243274
MFR #CSC37-16
Price$51.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC37-16

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.3750-16 Bore Thread, 1.0625 in OD, 0.3125 in Width, Clamp, Steel
Mi Item #00243274
MFR #CSC37-16

Mfr description
CSC37-16 SET COLLAR 49242
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.60/each

Specifications

Dimensions

  • Outside Diameter
    1.0625 in
  • Width
    0.3125 in

Details

  • Bore Thread
    0.3750-16
  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)