Motion
TC-050-13
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 0.5000-13 TPI in ID, 1.2500 in OD, 0.3750 in Wide
Mi Item #00243281
MFR #TC-050-13
Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 0.5000-13 TPI in ID, 1.2500 in OD, 0.3750 in Wide
Mi Item #00243281
MFR #TC-050-13

Mfr description
TC-050-13 THREADED SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Recessed screw head provides an outside surface free of major projection for safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.54/each

Specifications

Dimensions

  • Outside Diameter
    1.2500 in
  • Width
    0.3750 in

Details

  • Bore Thread
    0.5000-13
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    TC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)