Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC50-20

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.5000-20 Bore Thread, 1.2500 in OD, 0.3750 in Width, Clamp, Steel
Mi Item #00243283
MFR #CSC50-20

Mfr description
CSC50-20 SET COLLAR 49245
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    1.2500 in
  • Width
    0.3750 in

Details

  • Bore Thread
    0.5000-20
  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)