Motion
CSC62-11

BOSTON GEAR
CSC62-11

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.6250-11 Bore Thread, 1.5000 in OD, 0.4063 in Width, Clamp, Steel
MI ITEM #00243286
MFR #CSC62-11
Price$52.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC62-11

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.6250-11 Bore Thread, 1.5000 in OD, 0.4063 in Width, Clamp, Steel
MI ITEM #00243286
MFR #CSC62-11

Mfr description
CSC62-11 SET COLLAR 49246
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.85/each

Specifications

Dimensions

  • Outside Diameter
    1.5000 in
  • Width
    0.4063 in

Details

  • Bore Thread
    0.6250-11
  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)