Motion
TC-062-18
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 0.6250-18 TPI in ID, 1.5000 in OD, 0.4063 in Wide
MI ITEM #00243290
MFR #TC-062-18
Your Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 0.6250-18 TPI in ID, 1.5000 in OD, 0.4063 in Wide
MI ITEM #00243290
MFR #TC-062-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.97/each(List $16.52)

Overview

Mfr description
TC-062-18 THREADED SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Construction
    Threaded
  • Bore Thread
    0.6250-18
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.5000 in
  • Width
    0.4063 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text