Overview
Mfr description
CSC75-10 SET COLLAR 49248
Specifications
- ConstructionOne Piece - Split
- Bore Thread0.7500-10
- Finish CoatingZinc Plated
- Outside Diameter1.7500 in
- Width0.5000 in
- Locking DeviceClamp
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data