Motion
CSC75-16

BOSTON GEAR
CSC75-16

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.7500-16 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Steel
Mi Item #00243295
MFR #CSC75-16
Price$63.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC75-16

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.7500-16 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Steel
Mi Item #00243295
MFR #CSC75-16

Mfr description
CSC75-16 SET COLLAR 49249
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.79/each

Specifications

Dimensions

  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in

Details

  • Bore Thread
    0.7500-16
  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)