Motion
CSC87-14

BOSTON GEAR
CSC87-14

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.8750-14 Bore Thread, 0.8750 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #00243301
MFR #CSC87-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC87-14

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.8750-14 Bore Thread, 0.8750 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #00243301
MFR #CSC87-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.8750 in
  • Width
    0.5000 in

Details

  • Bore Thread
    0.8750-14
  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Material
    Steel

Overview

Mfr description
CSC87-14 SET COLLAR 49251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text