Motion
CSC100-8

BOSTON GEAR
CSC100-8

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.0000-8 Bore Thread, 2.0000 in OD, 0.5000 in Width, Clamp, Steel
Mi Item #00243304
MFR #CSC100-8
Price$95.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC100-8

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.0000-8 Bore Thread, 2.0000 in OD, 0.5000 in Width, Clamp, Steel
Mi Item #00243304
MFR #CSC100-8

Mfr description
CSC100-8 SET COLLAR 49252
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.77/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.0000-8
  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)