Motion
TC-100-08
One-piece Threaded Clamping Collar Recessed Screw Tc-sery - Threaded, 1.0000-8 Bore Thread, 2.0000 in OD, 0.5000 in Width, Clamp, Black Oxide Steel
Mi Item #00243305
MFR #TC-100-08
Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-piece Threaded Clamping Collar Recessed Screw Tc-sery - Threaded, 1.0000-8 Bore Thread, 2.0000 in OD, 0.5000 in Width, Clamp, Black Oxide Steel
Mi Item #00243305
MFR #TC-100-08

Mfr description
TC-100-08 THREADED SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Recessed screw head provides an outside surface free of major projection for safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.25/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.0000-8
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    TC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)