Motion
TC-100-14
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.0000-14 TPI in ID, 2.0000 in OD, 0.5000 in Wide
Mi Item #00243308
MFR #TC-100-14
Price$17.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.0000-14 TPI in ID, 2.0000 in OD, 0.5000 in Wide
Mi Item #00243308
MFR #TC-100-14

Mfr description
TC-100-14 THREADED SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Recessed screw head provides an outside surface free of major projection for safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.87/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.0000-14
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)