Motion
CSC112-7

BOSTON GEAR
CSC112-7

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.1250-7 Bore Thread, 2.1250 in OD, 0.5000 in Width, Clamp, Steel
Mi Item #00243310
MFR #CSC112-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC112-7

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.1250-7 Bore Thread, 2.1250 in OD, 0.5000 in Width, Clamp, Steel
Mi Item #00243310
MFR #CSC112-7

Mfr description
CSC112-7 SET COLLAR 49254
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.1250 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.1250-7
  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)