Motion
CSC125-7

BOSTON GEAR
CSC125-7

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.2500-7 Bore Thread, 2.2500 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #00243316
MFR #CSC125-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC125-7

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.2500-7 Bore Thread, 2.2500 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #00243316
MFR #CSC125-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSC125-7 SET COLLAR 49256

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    1.2500-7
  • Finish Coating
    Zinc Plated
  • Outside Diameter
    2.2500 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text