Motion
TC-125-07
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.2500-7 TPI in ID, 2.2500 in OD, 0.5000 in Wide
MI ITEM #00243317
MFR #TC-125-07
Your Price$26.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.2500-7 TPI in ID, 2.2500 in OD, 0.5000 in Wide
MI ITEM #00243317
MFR #TC-125-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.62/each(List $32.66)

Overview

Mfr description
TC-125-07 THREADED SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Construction
    Threaded
  • Bore Thread
    1.2500-7
  • Finish Coating
    Black Oxide
  • Outside Diameter
    2.2500 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Thread Direction
    Right Hand
  • Series
    TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text