Motion
CSC125-12

BOSTON GEAR
CSC125-12

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.2500-12 Bore Thread, 2.2500 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #00243319
MFR #CSC125-12
List Price$139.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC125-12

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.2500-12 Bore Thread, 2.2500 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #00243319
MFR #CSC125-12

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$139.65/each for your price

Overview

Mfr description
CSC125-12 SET COLLAR 49257

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    1.2500-12
  • Finish Coating
    Zinc Plated
  • Outside Diameter
    2.2500 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text