Motion
TC-150-12
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.5000-12 TPI in ID, 2.5000 in OD, 0.5000 in Wide
MI ITEM #00243326
MFR #TC-150-12
Price$26.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.5000-12 TPI in ID, 2.5000 in OD, 0.5000 in Wide
MI ITEM #00243326
MFR #TC-150-12

Mfr description
TC-150-12 THREADED SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Recessed screw head provides an outside surface free of major projection for safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.46/each

Specifications

Dimensions

  • Outside Diameter
    2.5000 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.5000-12
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)