Motion
CSC175-16

BOSTON GEAR
CSC175-16

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.7500-16 Bore Thread, 3.0000 in OD, 0.6250 in Width, Clamp, Steel
MI ITEM #00243328
MFR #CSC175-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC175-16

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.7500-16 Bore Thread, 3.0000 in OD, 0.6250 in Width, Clamp, Steel
MI ITEM #00243328
MFR #CSC175-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSC175-16 SET COLLAR 49260

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    1.7500-16
  • Finish Coating
    Zinc Plated
  • Outside Diameter
    3.0000 in
  • Width
    0.6250 in
  • Locking Device
    Clamp
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text