Motion
CSC200-12

BOSTON GEAR
CSC200-12

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 2.0000-12 Bore Thread, 3.2500 in OD, 0.6250 in Width, Clamp, Steel
MI ITEM #00243331
MFR #CSC200-12
List Price$456.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSC200-12

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 2.0000-12 Bore Thread, 3.2500 in OD, 0.6250 in Width, Clamp, Steel
MI ITEM #00243331
MFR #CSC200-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$456.74/each for your price

Overview

Mfr description
CSC200-12 SET COLLAR 49261

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    2.0000-12
  • Finish Coating
    Zinc Plated
  • Outside Diameter
    3.2500 in
  • Width
    0.6250 in
  • Locking Device
    Clamp
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought