Motion
CSSC25-20

BOSTON GEAR
CSSC25-20

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.2500-20 Bore Thread, 0.8125 in OD, 0.2500 in Width, Clamp, Stainless Steel
MI ITEM #00243341
MFR #CSSC25-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSSC25-20

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.2500-20 Bore Thread, 0.8125 in OD, 0.2500 in Width, Clamp, Stainless Steel
MI ITEM #00243341
MFR #CSSC25-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSSC25-20 SET COLLAR 49265

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    0.2500-20
  • Finish Coating
    Plain
  • Outside Diameter
    0.8125 in
  • Width
    0.2500 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text