Motion
CSSC31-24

BOSTON GEAR
CSSC31-24

One-Piece Split Threaded Clamp Collar - One Piece - Split, 0.3125-24 Bore Thread, 0.8125 in OD, 0.2500 in Width, Clamp, Stainless Steel
MI ITEM #00243350
MFR #CSSC31-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSSC31-24

One-Piece Split Threaded Clamp Collar - One Piece - Split, 0.3125-24 Bore Thread, 0.8125 in OD, 0.2500 in Width, Clamp, Stainless Steel
MI ITEM #00243350
MFR #CSSC31-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSSC31-24 SET COLLAR 49268

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    0.3125-24
  • Finish Coating
    Plain
  • Outside Diameter
    0.8125 in
  • Width
    0.2500 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Series
    CSSC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text