Motion
TC-031-24-S
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Stainless Steel - ASTM A582, Threaded, 0.3125-24 TPI in ID, 0.8125 in OD, 0.2500 in Wide
MI ITEM #00243351
MFR #TC-031-24-S
Your Price$20.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Stainless Steel - ASTM A582, Threaded, 0.3125-24 TPI in ID, 0.8125 in OD, 0.2500 in Wide
MI ITEM #00243351
MFR #TC-031-24-S

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$20.90/each(List $28.85)

Overview

Mfr description
TC-031-24-S STAINLESS THREADED COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Recessed screw head provides an outside surface free of major projection for safety
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Construction
    Threaded
  • Bore Thread
    0.3125-24
  • Finish Coating
    Plain
  • Outside Diameter
    0.8125 in
  • Width
    0.2500 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel - ASTM A582

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text