Motion
CSSC37-16

BOSTON GEAR
CSSC37-16

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.3750-16 Bore Thread, 1.0625 in OD, 0.3125 in Width, Clamp, Stainless Steel
MI ITEM #00243353
MFR #CSSC37-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSSC37-16

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.3750-16 Bore Thread, 1.0625 in OD, 0.3125 in Width, Clamp, Stainless Steel
MI ITEM #00243353
MFR #CSSC37-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSSC37-16 SET COLLAR 49269

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    0.3750-16
  • Finish Coating
    Plain
  • Outside Diameter
    1.0625 in
  • Width
    0.3125 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text